Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.SG-LB.1.11

  • Mfr # 1-1102108-2

  • Zoro # G900945453


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

Height
25.5 mm [ 1 in ]
Length
40 mm [ 1.57 in ]
Color
Gray
Width
40 mm [ 1.57 in ]
Product Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102108-2
Zoro #
G900945453
UPC #
-
Country of Origin
Germany

Dimensions

Height
25.5 mm [ 1 in ]
Length
40 mm [ 1.57 in ]
Width
40 mm [ 1.57 in ]
Product Size
1

Details

Color
Gray
Product Type
Housing
Applies To
Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.