Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.SG-LB.1.M20.G

  • Mfr # 1106404-3

  • Zoro # G900945323


product price: $24.75
/ea
Sold in multiples of 4 for $99.00

Key Features

Width
40 mm [ 1.575 in ]
Height
25 mm [ .984 in ]
Material
Die Cast Zinc Alloy
Color
Silver Gray
Length
40 mm [ 1.575 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106404-3
Zoro #
G900945323
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
40 mm [ 1.575 in ]
Height
25 mm [ .984 in ]
Length
40 mm [ 1.575 in ]
Product Size
1

Details

Material
Die Cast Zinc Alloy
Color
Silver Gray
Product Type
Housing
Series Number
3
Housing Material
Zinc
Connector Type
Housing Kit
Housing Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.