
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102104-7
Zoro #
G700945660
UPC #
-
Country of Origin
Germany
Dimensions
Length
32.5 mm [ 1.28 in ]
Width
26.5 mm [ 1.04 in ]
Height
30 mm [ 1.18 in ]
Product Size
1
Details
Color
Gray
Material
Zinc Alloy
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
Accessory Type
Hood
Entry Style
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.