Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.STO.1.11

  • Mfr # 1102100-1

  • Zoro # G900945392


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Material
Die Cast Zinc Alloy
Height
52 mm [ 2.047 in ]
Width
26.5 mm [ 1.043 in ]
Color
Black
Length
26.5 mm [ 1.043 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102100-1
Zoro #
G900945392
UPC #
-
Country of Origin
Czechia

Dimensions

Height
52 mm [ 2.047 in ]
Width
26.5 mm [ 1.043 in ]
Length
26.5 mm [ 1.043 in ]
Thread Size
PG11
Product Size
1

Details

Material
Die Cast Zinc Alloy
Color
Black
Locking Device Type
Side Clip
Entry Style
Top
Accessory Type
Hood
Product Type
Accessory
Corrosion Protected
No
Applies To
Wire/Cable
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.