Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.STW.1.M16.Z

  • Mfr # 1106406-1

  • Zoro # G600945340


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Height
49 mm [ 1.925 in ]
Material
Zinc Die Cast
Color
Gray
Width
26.5 mm [ 1.041 in ]
Length
40 mm [ 1.571 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106406-1
Zoro #
G600945340
UPC #
-
Country of Origin
Czechia

Dimensions

Height
49 mm [ 1.925 in ]
Width
26.5 mm [ 1.041 in ]
Length
40 mm [ 1.571 in ]
Product Size
1
Thread Size
M16

Details

Material
Zinc Die Cast
Color
Gray
Accessory Type
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes
Locking Device Type
Side Clip
Entry Style
Side
Locking Device Location
Housing Bottom
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.