Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.4.Sti.S

  • Mfr # 1-1103402-1

  • Zoro # G300945732


product price: $16.35
/ea
Sold in multiples of 4 for $65.40

Key Features

Material
PC
Color
Beige
Number of Poles
4+PE
Product Size
1
Power Circuit Current (A)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103402-1
Zoro #
G300945732
UPC #
-
Country of Origin
Poland

Dimensions

Product Size
1

Details

Material
PC
Color
Beige
Number of Poles
4+PE
Power Circuit Current (A)
10
Contact Type
Socket
Power Circuit Voltage (V)
250
Product Type
Insert
Insert Style
Pin
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.