HA.64.AGD-LB

  • Mfr # 1-1102009-2

  • Zoro # G800945577


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Width
90 mm [ 3.543 in ]
Height
37 mm [ 1.457 in ]
Material
Aluminum
Color
Silver Gray
Length
165 mm [ 6.496 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1102009-2
Zoro #
G800945577
UPC #
-
Country of Origin
Poland

Dimensions

Width
90 mm [ 3.543 in ]
Height
37 mm [ 1.457 in ]
Length
165 mm [ 6.496 in ]
Product Size
11

Details

Material
Aluminum
Color
Silver Gray
Housing Material
Aluminum
Connector Type
Housing Kit
Product Type
Housing
Seal Type
Profile
Series Number
64
Seal Material
Neoprene
Seal Color
Black
Housing Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.