
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0923004002-001
Zoro #
G900947037
UPC #
-
Country of Origin
China
Dimensions
Height
1.472 in
Width
2.228 in
Length
1.96 in
Details
Color
Gray
Material
Nylon
Accessory Type
Housing
Locking Device Type
Locking Lever
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.