
HB-K.10.STO.1.21.G
Mfr # 2-1102270-6
Zoro # G700946513
product price:Â $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Material
Aluminum
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1102270-6
Zoro #
G700946513
UPC #
-
Country of Origin
Czechia
Dimensions
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
PG21
Details
Material
Aluminum
Color
Black
Product Type
Accessory
Locking Device Type
Locking Clip
Corrosion Protected
Yes
Locking Device Location
Housing Bottom
Accessory Type
Hood
Entry Style
Top
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.