Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-K16STS-GR1M32G 1-1106449-1

HB-K16STS-GR1M32G (Discontinued)

  • Mfr # 1-1106449-1
  • Zoro # G100945345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1106449-1
Zoro #
G100945345
UPC #
-
Country of Origin
Poland

Dimensions

Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Length
93.5 mm [ 3.68 in ]
Thread Size
M32
Product Size
6

Details

Material
Aluminum
Color
Black
Entry Style
Side
Locking Device Type
Side Clip
Accessory Type
Hood
Locking Device Location
Housing Bottom
Corrosion Protected
Yes
HTS Housings and Hoods
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.