
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1102328-6
Zoro #
G300946500
UPC #
-
Country of Origin
Poland
Dimensions
Width
43 mm [ 1.693 in ]
Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.756 in ]
Product Size
8
Thread Size
PG29
Details
Material
Die Cast Aluminum
Color
Black
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Accessory Type
Hood
Product Type
Accessory
Corrosion Protected
Yes
Entry Style
Top
Locking Device Location
Housing Bottom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.