Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-K.24.STO.1.M32.G 1106465-7

HB-K.24.STO.1.M32.G (Discontinued)

  • Mfr # 1106465-7
  • Zoro # G900945507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106465-7
Zoro #
G900945507
UPC #
-
Country of Origin
Germany

Dimensions

Height
70 mm [ 2.756 in ]
Length
120 mm [ 4.724 in ]
Width
43 mm [ 1.693 in ]
Thread Size
M32
Product Size
8

Details

Color
Black
Material
Die Cast Aluminum
Locking Device Location
Housing Bottom
Corrosion Protected
Yes
Entry Style
Top
Locking Device Type
Locking Clip
Product Type
Accessory
HTS Housings and Hoods
Yes
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.