
HB-K.6.STS.1.13.G
Mfr # 1108573-2
Zoro # G900945583
product price:Â $34.19
/ea
Sold in multiples of 3 for $102.57
Key Features
Height
48 mm [ 1.89 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Length
74 mm [ 2.92 in ]
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1108573-2
Zoro #
G900945583
UPC #
-
Country of Origin
Czechia
Dimensions
Height
48 mm [ 1.89 in ]
Width
43 mm [ 1.69 in ]
Length
74 mm [ 2.92 in ]
Product Size
3
Thread Size
PG13
Details
Material
Aluminum
Color
Silver
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Entry Style
Side
Applies To
Wire/Cable
Corrosion Protected
Yes
Accessory Type
Hood
Locking Device Type
Side Clip
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.