
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108573-5
Zoro #
G900945620
UPC #
-
Country of Origin
Czechia
Dimensions
Width
43 mm [ 1.69 in ]
Length
74 mm [ 2.92 in ]
Height
48 mm [ 1.89 in ]
Thread Size
PG13
Product Size
3
Details
Color
Black
Material
Aluminum
Entry Style
Side
Applies To
Wire/Cable
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Side Clip
Corrosion Protected
Yes
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.