Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-K.6.STS.1.M25.G 1106419-4

HB-K.6.STS.1.M25.G (Discontinued)

  • Mfr # 1106419-4
  • Zoro # G800945744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106419-4
Zoro #
G800945744
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm [ 2.357 in ]
Width
43 mm [ 1.689 in ]
Height
48 mm [ 1.886 in ]
Product Size
3
Thread Size
M25

Details

Material
Aluminum
Color
Black
Accessory Type
Hood
Locking Device Location
Housing Bottom
Corrosion Protected
Yes
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Entry Style
Side
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.