Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-KF.16.STS.1.21.G 1-1102220-6

HB-KF.16.STS.1.21.G (Discontinued)

  • Mfr # 1-1102220-6
  • Zoro # G900945385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102220-6
Zoro #
G900945385
UPC #
-
Country of Origin
Czechia

Dimensions

Length
93.5 mm [ 3.673 in ]
Height
71 mm [ 2.789 in ]
Width
43 mm [ 1.689 in ]
Product Size
6
Thread Size
M32

Details

Color
Gray
Material
Aluminum
Product Type
Accessory
Corrosion Protected
Yes
Locking Device Type
Locking Clip
Entry Style
Side
Accessory Type
Hood
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.