Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-K/Z.48.AG-ZVGR 2-1102237-8

HB-K/Z.48.AG-ZVGR (Discontinued)

  • Mfr # 2-1102237-8
  • Zoro # G200946402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102237-8
Zoro #
G200946402
UPC #
-
Country of Origin
Czechia

Dimensions

Width
104.5 mm [ 4.11 in ]
Length
165 mm [ 6.49 in ]
Height
38 mm [ 1.49 in ]
Product Size
12

Details

Color
Black
Material
Aluminum
Applies To
Panel
Product Type
Housing
Seal Material
Neoprene
Seal Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.