Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB-K/Z6STSZB.1.M25G 1106419-5

HB-K/Z6STSZB.1.M25G (Discontinued)

  • Mfr # 1106419-5
  • Zoro # G300945725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106419-5
Zoro #
G300945725
UPC #
-
Country of Origin
Poland

Dimensions

Width
43 mm [ 1.689 in ]
Height
48 mm [ 1.886 in ]
Length
60 mm [ 2.357 in ]
Thread Size
M25
Product Size
3

Details

Material
Aluminum
Color
Black
Product Type
Accessory
Accessory Type
Hood
Entry Style
Side
HTS Housings and Hoods
Yes
Corrosion Protected
Yes
Locking Device Location
Hood
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.