Zoro Homepage

HB-Z.10.AG-ZVGR

  • Mfr # 1-1102271-8

  • Zoro # G200946075


product price: $28.79
/ea
Sold in multiples of 3 for $86.37

Key Features

Height
28.5 mm [ 1.12 in ]
Length
93 mm [ 3.66 in ]
Color
Silver Gray
Material
Aluminum
Width
43.5 mm [ 1.71 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102271-8
Zoro #
G200946075
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28.5 mm [ 1.12 in ]
Length
93 mm [ 3.66 in ]
Width
43.5 mm [ 1.71 in ]
Product Size
4

Details

Color
Silver Gray
Material
Aluminum
Product Type
Housing
Seal Color
Black
Seal Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.