Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-Z24STS-ZB.1.M32G

  • Mfr # 1-1106465-9

  • Zoro # G800945461


product price: $42.49
/ea
Sold in multiples of 2 for $84.98

Key Features

Length
120 mm [ 4.724 in ]
Material
Aluminum
Height
70 mm [ 2.75 in ]
Width
43 mm [ 1.693 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1106465-9
Zoro #
G800945461
UPC #
-
Country of Origin
Germany

Dimensions

Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.75 in ]
Width
43 mm [ 1.693 in ]
Product Size
8
Thread Size
M32

Details

Material
Aluminum
Color
Gray
Product Type
Accessory
HTS Housings and Hoods
Yes
Entry Style
Side
Applies To
Wire/Cable
Corrosion Protected
No
Accessory Type
Hood
Locking Device Location
Hood
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.