
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102271-1
Zoro #
G200946082
UPC #
-
Country of Origin
Czechia
Dimensions
Height
28.5 mm [ 1.12 in ]
Length
93 mm [ 3.66 in ]
Width
43.5 mm [ 1.71 in ]
Product Size
4
Details
Material
Aluminum
Color
Silver Gray
Product Type
Housing
Seal Color
Black
Seal Material
Neoprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.