Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.AG-VS

  • Mfr # 1102271-7

  • Zoro # G400945335


product price: $61.79
/ea
Sold in multiples of 3 for $185.37

Key Features

Color
Gray
Height
28.5 mm [ 1.12 in ]
Length
93 mm [ 3.66 in ]
Width
43.5 mm [ 1.71 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102271-7
Zoro #
G400945335
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28.5 mm [ 1.12 in ]
Length
93 mm [ 3.66 in ]
Width
43.5 mm [ 1.71 in ]
Product Size
4

Details

Color
Gray
Material
Aluminum
Seal Color
Black
Connector Type
Housing
Seal Material
Neoprene
Applies To
Panel
Seal Type
Flange
Operating Temperature Range (°C)
-40 to 80
Product Type
Housing
Housing Color
Gray
Housing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.