This item is Discontinued.

Te Connectivity HB.10.KDO-LB.1.M25G 1106428-1

HB.10.KDO-LB.1.M25G (Discontinued)

  • Mfr # 1106428-1
  • Zoro # G400945199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106428-1
Zoro #
G400945199
UPC #
-
Country of Origin
Czechia

Dimensions

Width
43 mm [ 1.692 in ]
Height
53.7 mm [ 2.114 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
M25

Details

Material
Aluminum
Color
Gray
Applies To
Wire/Cable
Entry Style
Bottom
Connector System
Cable-to-Cable
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Type
Clip
Locking Device Location
Housing Bottom
Corrosion Protected
No
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.