Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.10.KDO-VS.1.16.G 1-1102279-1

HB.10.KDO-VS.1.16.G (Discontinued)

  • Mfr # 1-1102279-1
  • Zoro # G100946069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102279-1
Zoro #
G100946069
UPC #
-
Country of Origin
Czechia

Dimensions

Height
55.5 mm [ 2.17 in ]
Width
43 mm [ 1.69 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
PG16

Details

Color
Gray
Material
Aluminum
Entry Style
Bottom
Locking Device Location
Housing Bottom
Applies To
Wire/Cable
Corrosion Protected
No
Locking Device Type
Locking Clip
Product Type
Accessory
Connector System
Cable-to-Cable
Accessory Type
Hood
HTS Housings and Hoods
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.