Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.SGD-LB.1.16

  • Mfr # 1-1102285-2

  • Zoro # G900946238


product price: $55.49
/ea
Sold in multiples of 2 for $110.98

Key Features

Length
94 mm [ 3.7 in ]
Height
53.5 mm [ 2.11 in ]
Material
Aluminum
Width
52 mm [ 2.05 in ]
Product Type
Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102285-2
Zoro #
G900946238
UPC #
-
Country of Origin
Czechia

Dimensions

Length
94 mm [ 3.7 in ]
Height
53.5 mm [ 2.11 in ]
Width
52 mm [ 2.05 in ]
Product Size
4

Details

Material
Aluminum
Product Type
Housing
Seal Material
Neoprene
Housing Color
Gray
Seal Color
Black
Seal Type
Profile, Seal Ring
Housing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.