Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.SKP

  • Mfr # 5-1106213-6

  • Zoro # G800947052


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Key Features

Height
20.1 mm [ .79 in ]
Material
Reinforced Plastic
Length
76 mm [ 2.99 in ]
Width
43 mm [ 1.69 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1106213-6
Zoro #
G800947052
UPC #
-
Country of Origin
Germany

Dimensions

Height
20.1 mm [ .79 in ]
Length
76 mm [ 2.99 in ]
Width
43 mm [ 1.69 in ]

Details

Material
Reinforced Plastic
Color
Gray
Accessory Type
Protective Cover
Operating Temperature Range (°C)
-40 to 125° C
Product Type
Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.