
HB.10STO-GR.1.M25.G
Mfr # 1106430-2
Zoro # G500945198
product price:Â $21.45
/ea
Sold in multiples of 4 for $85.80
Key Features
Length
73 mm [ 2.88 in ]
Color
Gray
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1106430-2
Zoro #
G500945198
UPC #
-
Country of Origin
Poland
Dimensions
Length
73 mm [ 2.88 in ]
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Thread Size
M25
Product Size
4
Details
Color
Gray
Material
Aluminum
Locking Device Type
Clip Bolt with Slide Spool
Locking Device Location
Hood
Entry Style
Top
Product Type
Accessory
Accessory Type
Hood
Corrosion Protected
No
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.