Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.10.STO.1.16 1-1102265-6

HB.10.STO.1.16 (Discontinued)

  • Mfr # 1-1102265-6
  • Zoro # G400945502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102265-6
Zoro #
G400945502
UPC #
-
Country of Origin
Poland

Dimensions

Length
73 mm [ 2.88 in ]
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Product Size
4
Thread Size
PG16

Details

Material
Aluminum
Color
Gray
Accessory Type
Hood
Applies To
Wire/Cable
Product Type
Accessory
Corrosion Protected
No
Locking Device Type
Locking Clip
Locking Device Location
Hood
HTS Housings and Hoods
Yes
Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.