Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.STS.1.16

  • Mfr # 1-1102259-6

  • Zoro # G100945611


product price: $42.39
/ea
Sold in multiples of 3 for $127.17

Key Features

Length
73 mm [ 2.88 in ]
Color
Gray
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102259-6
Zoro #
G100945611
UPC #
-
Country of Origin
Poland

Dimensions

Length
73 mm [ 2.88 in ]
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Product Size
4
Thread Size
PG16

Details

Color
Gray
Material
Aluminum
Entry Style
Side
HTS Housings and Hoods
Yes
Locking Device Location
Hood
Applies To
Wire/Cable
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Locking Clip
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.