Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.AG-LB

  • Mfr # 1-1102296-0

  • Zoro # G800946253


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Length
113 mm [ 4.45 in ]
Height
28.5 mm [ 1.12 in ]
Material
Aluminum
Color
Silver Gray
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102296-0
Zoro #
G800946253
UPC #
-
Country of Origin
Czechia

Dimensions

Length
113 mm [ 4.45 in ]
Height
28.5 mm [ 1.12 in ]
Width (mm)
43.5, 43.58
Product Size
6
Width (in)
1.71

Details

Material
Aluminum
Color
Silver Gray
Housing Color
Gray
Seal Type
Flange, Profile
Seal Material
Neoprene
Product Type
Housing
Housing Material
Aluminum
Seal Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.