Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.SG-LB.2.M25.Z

  • Mfr # 1106448-3

  • Zoro # G200945504


product price: $40.69
/ea
Sold in multiples of 3 for $122.07

Key Features

Length
117 mm [ 4.606 in ]
Color
Silver Gray
Material
Aluminum
Height
55.5 mm [ 2.185 in ]
Width
57 mm [ 2.244 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106448-3
Zoro #
G200945504
UPC #
-
Country of Origin
Czechia

Dimensions

Length
117 mm [ 4.606 in ]
Height
55.5 mm [ 2.185 in ]
Width
57 mm [ 2.244 in ]
Product Size
6

Details

Color
Silver Gray
Material
Aluminum
Series Number
16
Housing Material
Aluminum
Housing Color
Gray
Seal Color
Black
Product Type
Housing
Seal Material
Neoprene
Seal Type
Profile
Connector Type
Housing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.