Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.16.STO.1.21.G 1-1102295-6

HB.16.STO.1.21.G (Discontinued)

  • Mfr # 1-1102295-6
  • Zoro # G900946269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102295-6
Zoro #
G900946269
UPC #
-
Country of Origin
Czechia

Dimensions

Width
43 mm [ 1.69 in ]
Length
93.5 mm [ 3.68 in ]
Height
60 mm [ 2.36 in ]
Product Size
6
Thread Size
PG21

Details

Material
Aluminum
Color
Gray
Product Type
Accessory
Entry Style
Top
Accessory Type
Hood
Locking Device Location
Housing Bottom
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.