Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.16.STO.1.M32.G 1106449-1

HB.16.STO.1.M32.G (Discontinued)

  • Mfr # 1106449-1
  • Zoro # G100945475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106449-1
Zoro #
G100945475
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Thread Size
M32
Product Size
6

Details

Color
Gray
Material
Die Cast Aluminum
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Location
Housing Bottom
Product Type
Accessory
Entry Style
Top
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.