Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.STS-GR.1.21.G

  • Mfr # 1-1102292-7

  • Zoro # G200946310


product price: $52.45
/ea
Sold in multiples of 2 for $104.90

Key Features

Height
60 mm [ 2.36 in ]
Color
Gray
Material
Aluminum
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102292-7
Zoro #
G200946310
UPC #
-
Country of Origin
Czechia

Dimensions

Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Thread Size
PG21
Product Size
6

Details

Color
Gray
Material
Aluminum
Corrosion Protected
No
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Location
Housing Bottom
Product Type
Accessory
Locking Device Type
Side Clip
Entry Style
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.