Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.STS.1.21

  • Mfr # 1-1102289-6

  • Zoro # G600946217


product price: $47.95
/ea
Sold in multiples of 2 for $95.90

Key Features

Height
60 mm [ 2.36 in ]
Color
Gray
Width
43 mm [ 1.69 in ]
Material
Aluminum
Length
93.5 mm [ 3.68 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102289-6
Zoro #
G600946217
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Length
93.5 mm [ 3.68 in ]
Thread Size
PG21
Product Size
6

Details

Color
Gray
Material
Aluminum
Locking Device Location
Hood
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Product Type
Accessory
Entry Style
Side
Accessory Type
Hood
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.