Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.STS.1.M32.G

  • Mfr # 1106449-4

  • Zoro # G300945756


product price: $24.29
/ea
Sold in multiples of 3 for $72.87

Key Features

Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Material
Die Cast Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106449-4
Zoro #
G300945756
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Thread Size
M32
Product Size
6

Details

Material
Die Cast Aluminum
Color
Gray
Accessory Type
Hood
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Type
Locking Clip
Locking Device Location
Housing Bottom
Entry Style
Side
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.