Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.AGD-LB

  • Mfr # 1-1102340-2

  • Zoro # G000946527


product price: $53.99
/ea
Sold in multiples of 2 for $107.98

Key Features

Height
28.5 mm [ 1.122 in ]
Length
140 mm [ 5.512 in ]
Color
Silver Gray
Material
Aluminum
Width
43.5 mm [ 1.713 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102340-2
Zoro #
G000946527
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28.5 mm [ 1.122 in ]
Length
140 mm [ 5.512 in ]
Width
43.5 mm [ 1.713 in ]
Product Size
8

Details

Color
Silver Gray
Material
Aluminum
Seal Type
Flange, Profile
Housing Color
Gray
Housing Material
Aluminum
Product Type
Housing
Seal Material
Neoprene
Seal Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.