Zoro Homepage
This item is Discontinued.
Te Connectivity HB.24.SG-LB.1.21.Z 1-1102331-2

HB.24.SG-LB.1.21.Z (Discontinued)

  • Mfr # 1-1102331-2
  • Zoro # G700946377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102331-2
Zoro #
G700946377
UPC #
-
Country of Origin
Czechia

Dimensions

Length
144 mm [ 5.669 in ]
Width
57 mm [ 2.244 in ]
Height
55.5 mm [ 2.185 in ]
Product Size
8

Details

Color
Silver Gray
Material
Aluminum
Seal Material
Neoprene
Seal Color
Black
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.