HB.24.SG-LB.2.21.Z

  • Mfr # 1-1102333-2

  • Zoro # G700946537


product price:  $44.19
/ea
Sold in multiples of 2 for $88.38

Key Features

Material
Aluminum
Color
Silver Gray
Width
57 mm [ 2.244 in ]
Height
55.5 mm [ 2.185 in ]
Length
144 mm [ 5.669 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1102333-2
Zoro #
G700946537
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
57 mm [ 2.244 in ]
Height
55.5 mm [ 2.185 in ]
Length
144 mm [ 5.669 in ]
Product Size
8

Details

Material
Aluminum
Color
Silver Gray
Product Type
Housing
Housing Color
Gray
Seal Material
Neoprene
Seal Type
Profile
Seal Color
Black
Housing Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.