Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.SG-VS.1.21.Z

  • Mfr # 1-1102331-1

  • Zoro # G900946412


product price: $29.89
/ea
Sold in multiples of 3 for $89.67

Key Features

Material
Aluminum
Length
144 mm [ 5.669 in ]
Color
Silver Gray
Width
57 mm [ 2.244 in ]
Height
55.5 mm [ 2.185 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102331-1
Zoro #
G900946412
UPC #
-
Country of Origin
Czechia

Dimensions

Length
144 mm [ 5.669 in ]
Width
57 mm [ 2.244 in ]
Height
55.5 mm [ 2.185 in ]
Product Size
8

Details

Material
Aluminum
Color
Silver Gray
Seal Material
Neoprene
Product Type
Housing
Seal Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.