Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.SG-VS.2.21.Z

  • Mfr # 1-1102333-1

  • Zoro # G500946508


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Height
55.5 mm [ 2.185 in ]
Length
144 mm [ 5.669 in ]
Material
Aluminum
Width
57 mm [ 2.244 in ]
Color
Silver Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102333-1
Zoro #
G500946508
UPC #
-
Country of Origin
Czechia

Dimensions

Height
55.5 mm [ 2.185 in ]
Length
144 mm [ 5.669 in ]
Width
57 mm [ 2.244 in ]
Product Size
8

Details

Material
Aluminum
Color
Silver Gray
Housing Color
Gray
Seal Material
Neoprene
Seal Color
Black
Product Type
Housing
Housing Material
Aluminum
Seal Type
Profile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.