Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.SKP-VS.KM

  • Mfr # 1106216-2

  • Zoro # G400945083


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Width
57 mm [ 2.24 in ]
Material
Reinforced Plastic
Height
18 mm [ .71 in ]
Length
122.5 mm [ 4.82 in ]
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106216-2
Zoro #
G400945083
UPC #
-
Country of Origin
Czechia

Dimensions

Width
57 mm [ 2.24 in ]
Height
18 mm [ .71 in ]
Length
122.5 mm [ 4.82 in ]

Details

Material
Reinforced Plastic
Color
Black
Accessory Type
Protective Cover
Operating Temperature Range (°C)
-40 to 125° C
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.