Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.STO-GR.1.21.G

  • Mfr # 1-1102325-7

  • Zoro # G800946420


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Color
Gray
Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.756 in ]
Material
Die Cast Aluminum
Width
43 mm [ 1.693 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102325-7
Zoro #
G800946420
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.756 in ]
Width
43 mm [ 1.693 in ]
Product Size
8
Thread Size
PG21

Details

Color
Gray
Material
Die Cast Aluminum
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Product Type
Accessory
Accessory Type
Hood
Entry Style
Top
Corrosion Protected
No
HTS Housings and Hoods
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.