Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.STO.1.M32.G

  • Mfr # 1106465-1

  • Zoro # G700945448


product price: $16.35
/ea
Sold in multiples of 5 for $81.75

Key Features

Color
Gray
Material
Die Cast Aluminum
Length
120 mm [ 4.724 in ]
Width
43 mm [ 1.693 in ]
Height
70 mm [ 2.756 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106465-1
Zoro #
G700945448
UPC #
-
Country of Origin
Czechia

Dimensions

Length
120 mm [ 4.724 in ]
Width
43 mm [ 1.693 in ]
Height
70 mm [ 2.756 in ]
Thread Size
M32
Product Size
8

Details

Color
Gray
Material
Die Cast Aluminum
Corrosion Protected
No
Accessory Type
Hood
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Locking Device Type
Locking Clip
Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.