Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.STS-VS.1.21.G

  • Mfr # 1-1102316-1

  • Zoro # G900946399


product price: $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.756 in ]
Width
43 mm [ 1.693 in ]
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102316-1
Zoro #
G900946399
UPC #
-
Country of Origin
Czechia

Dimensions

Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.756 in ]
Width
43 mm [ 1.693 in ]
Thread Size
PG21
Product Size
8

Details

Material
Aluminum
Color
Gray
Product Type
Accessory
Corrosion Protected
No
Entry Style
Side
Accessory Type
Hood
Locking Device Location
Hood
HTS Housings and Hoods
Yes
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.