HB.24.STS.1.M25.G

  • Mfr # 2-1106465-4

  • Zoro # G000946244


product price:  $26.39
/ea
Sold in multiples of 3 for $79.17

Key Features

Material
Aluminum
Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.75 in ]
Color
Gray
Width
43 mm [ 1.693 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1106465-4
Zoro #
G000946244
UPC #
-
Country of Origin
Czechia

Dimensions

Length
120 mm [ 4.724 in ]
Height
70 mm [ 2.75 in ]
Width
43 mm [ 1.693 in ]
Thread Size
M25
Product Size
8

Details

Material
Aluminum
Color
Gray
Entry Style
Side
Locking Device Type
Side Clip
Accessory Type
Hood
Corrosion Protected
No
Locking Device Location
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.