Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.32.AG-VS

  • Mfr # 1-1102352-1

  • Zoro # G100945420


product price: $35.79
/ea
Sold in multiples of 3 for $107.37

Key Features

Height
34.5 mm [ 1.358 in ]
Length
124 mm [ 4.881 in ]
Material
Aluminum
Width
90 mm [ 3.543 in ]
Color
Silver Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102352-1
Zoro #
G100945420
UPC #
-
Country of Origin
Czechia

Dimensions

Height
34.5 mm [ 1.358 in ]
Length
124 mm [ 4.881 in ]
Width
90 mm [ 3.543 in ]
Product Size
10

Details

Material
Aluminum
Color
Silver Gray
Seal Material
Neoprene, Rubber
Seal Color
Black
Seal Type
Flange, Profile
Product Type
Housing
Housing Material
Aluminum
Housing Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.