Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.32.AGD-LB

  • Mfr # 1-1102360-2

  • Zoro # G500945266


product price: $50.89
/ea
Sold in multiples of 2 for $101.78

Key Features

Color
Silver Gray
Height
35 mm [ 1.378 in ]
Material
Aluminum
Length
124 mm [ 4.882 in ]
Width
90 mm [ 3.543 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102360-2
Zoro #
G500945266
UPC #
-
Country of Origin
Poland

Dimensions

Height
35 mm [ 1.378 in ]
Length
124 mm [ 4.882 in ]
Width
90 mm [ 3.543 in ]
Product Size
10

Details

Color
Silver Gray
Material
Aluminum
Housing Color
Gray
Seal Type
Flange, Profile
Housing Material
Aluminum
Seal Color
Black
Seal Material
Neoprene
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.