Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.32.STO-23.2.29.G 1102069-1

HB.32.STO-23.2.29.G (Discontinued)

  • Mfr # 1102069-1
  • Zoro # G400945168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102069-1
Zoro #
G400945168
UPC #
-
Country of Origin
Czechia

Dimensions

Width
83 mm [ 3.27 in ]
Length
94 mm [ 3.7 in ]
Height
100 mm [ 3.94 in ]
Product Size
10
Thread Size
PG29

Details

Material
Die Cast Aluminum
Color
Gray
Locking Device Type
Locking Clip
Entry Style
Top
Product Type
Accessory
HTS Housings and Hoods
Yes
Locking Device Location
Housing
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.