Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.32.STS-GR.1.29.G

  • Mfr # 1-1102348-7

  • Zoro # G000945377


product price: $70.85
/ea
Sold in multiples of 2 for $141.70

Key Features

Color
Gray
Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Material
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102348-7
Zoro #
G000945377
UPC #
-
Country of Origin
Poland

Dimensions

Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Product Size
10
Thread Size
PG29

Details

Color
Gray
Material
Die Cast Aluminum
Entry Style
Side
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
Accessory Type
Hood
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.